Learn More
Ansell HyFlex™ 11-594 Extreme Cut Resistance Gloves
Boosts precision and productivity with second-skin comfort in an ANSI A9/ISO F+ -rated glove
Supplier: Ansell 11594050
Description
- AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
- Breathable 18-Gauge Liner: delivers premium comfort in precision handling
- Productivity-Enhancing Design: enables faster, more precise work
* Versus standard Ansell glove with the same level of protection
- Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
- Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear*
- Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market*
- Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A9 / EN ISO F+ cut resistance for safety when handling sharp parts
- Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts
* Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-584 gloves. Results may vary across other gloves in the series.
Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.
Specifications
| ANSI/ISEA 105-2024 ABR Level 4 | |
| Palm | |
| Foam Nitrile | |
| ANSI A9 | |
| No | |
| Cut-resistant Gloves | |
| EN388:3X42F | |
| Unisex | |
| Knitwrist | |
| Knit Lining | |
| ANSI/ISEA 105-16 Level 3 | |
| Hyflex 11-594 Aerofit Technology | |
| 18 | |
| 210 mm |
| EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel | |
| Knit | |
| Black | |
| Specific | |
| Nylon, Spandex, Polyester, HPPE, Tungsten, Natural Rubber, Foam Nitrile | |
| 5 | |
| Handling metal sheets and panels | |
| Black | |
| Rough | |
| Bag | |
| 12 Pairs/Band, 12 Bands/Carton | |
| Reinforced | |
| 8.26 in. |