missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-584 Safety Cut-Resistant Gloves
Description
- AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
- Breathable 21-Gauge Liner: delivers premium comfort in precision handling
- Productivity-Enhancing Design: enables faster, and more precise work.
- Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel.
- Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear*.
- Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market*.
- Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A6 / EN ISO F cut resistance for safety when handling sharp parts.
- Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts.
*Versus standard Ansell glove with the same level of protection
*Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-574 gloves. Results may vary across other gloves in the series.
Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 3 |
| Certifications/Compliance (Europe) | EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Foam Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon, Spandex, Polyester, HPPE, Tungsten, Natural Rubber, Foam Nitrile |
| Show More |