missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-584 Safety Cut-Resistant Gloves

Catalog No. 17033803
Change view
Click to view available options
Size:
10
11
12
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17033803 5
17033804 6
17033805 7
17033806 8
17033807 9
17033808 10
17033809 11
17033810 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17033803 Supplier Ansell Supplier No. 11584050
Only null left

Boosts precision and productivity with second-skin comfort in an ANSI A6/ISO F-rated glove

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Breathable 21-Gauge Liner: delivers premium comfort in precision handling
  • Productivity-Enhancing Design: enables faster, and more precise work.
  • Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel.
  • Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear*.
  • Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market*.
  • Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A6 / EN ISO F cut resistance for safety when handling sharp parts.
  • Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts.

*Versus standard Ansell glove with the same level of protection

*Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-574 gloves. Results may vary across other gloves in the series.

Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 3
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Gray
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free No
Material Nylon, Spandex, Polyester, HPPE, Tungsten, Natural Rubber, Foam Nitrile
Product Type Cut-resistant Gloves
Size 5
EN388 Standard EN388:3X32F
For Use With (Application) Handling metal sheets and panels
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 3
Quantity 12 Pairs/Band, 12 Bands/Carton
Series Hyflex 11-584 Aerofit Technology
Thumb Style Reinforced
Yarn Gauge 21
Length (English) 7.95 in.
Length (Metric) 202 mm
Show More Show Less