missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-574 High-Tactility Cut-Resistant Gloves
Boosts precision and productivity with second-skin, comfort in an ANSI A4/ISO D-rated glove
Supplier: Ansell 11574090
Description
- AEROFIT™ Coating: up to 30% thinner for exceptional tactility and control
- Breathable 21-Gauge Liner: 98% preferred it for all-day comfort
- Productivity-Enhancing Design: enables 42% faster precision work
- Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility - 94% of glove wearers reported improved fingertip control and tactile sensitivity*
- Premium Comfort: 98% of professionals preferred HyFlex 11-574 for precision handling tasks and all-day wear*
- Proven Productivity: Users wearing HyFlex 11-574 safety gloves completed precision tasks 42% faster*
- Advanced Cut Protection: Features next-generation INTERCEPT™ reinforced HPPE yarn for reliable ANSI/ISEA 105-2024 A4/ EN ISO D cut resistance when handling sharp or rough-edged objects
- Improved Compliance: Reduced glove removal during shifts thanks to touchscreen compatibility and certified skin-friendliness.
Do not use: against chemicals, the glove is not liquidproof; against flames or temperatures - 25°C or +100°C; for heavy-duty mechanical applications.
Specifications
| ANSI/ISEA 105-2024 ABR Level 3 | |
| Palm | |
| Foam Nitrile | |
| ANSI A4 | |
| No | |
| Cut-resistant Gloves | |
| EN388:3X31D | |
| Unisex | |
| Knitwrist | |
| Knit Lining | |
| ANSI/ISEA 105-16 Level 2 | |
| HyFlex 11-574 Aerofit Technology Gloves | |
| 21 | |
| 250 mm |
| EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel | |
| Knit | |
| Gray | |
| Specific | |
| HPPE, Nylon, Natural Rubber, Polyester, Spandex, Foam Nitrile | |
| 9 | |
| Assembly of small parts | |
| Gray | |
| Rough | |
| Bag | |
| 12 Pairs/Band, 12 Bands/Carton | |
| Reinforced | |
| 9.84 in. |