missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-574 High-Tactility Cut-Resistant Gloves
Description
- AEROFIT™ Coating: up to 30% thinner for exceptional tactility and control
- Breathable 21-Gauge Liner: 98% preferred it for all-day comfort
- Productivity-Enhancing Design: enables 42% faster precision work
- Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility - 94% of glove wearers reported improved fingertip control and tactile sensitivity*
- Premium Comfort: 98% of professionals preferred HyFlex 11-574 for precision handling tasks and all-day wear*
- Proven Productivity: Users wearing HyFlex 11-574 safety gloves completed precision tasks 42% faster*
- Advanced Cut Protection: Features next-generation INTERCEPT™ reinforced HPPE yarn for reliable ANSI/ISEA 105-2024 A4/ EN ISO D cut resistance when handling sharp or rough-edged objects
- Improved Compliance: Reduced glove removal during shifts thanks to touchscreen compatibility and certified skin-friendliness.
Do not use: against chemicals, the glove is not liquidproof; against flames or temperatures - 25°C or +100°C; for heavy-duty mechanical applications.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 3 |
| Certifications/Compliance (Europe) | EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Foam Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE, Nylon, Natural Rubber, Polyester, Spandex, Foam Nitrile |
| Show More |