missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-574 High-Tactility Cut-Resistant Gloves

Catalog No. 17033787
Change view
Click to view available options
Size:
10
11
12
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17033787 5
17033788 6
17033789 7
17033790 8
17033791 9
17033792 10
17033793 11
17033794 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17033787 Supplier Ansell Supplier No. 11574050

Boosts precision and productivity with second-skin, comfort in an ANSI A4/ISO D-rated glove

  • AEROFIT™ Coating: up to 30% thinner for exceptional tactility and control
  • Breathable 21-Gauge Liner: 98% preferred it for all-day comfort
  • Productivity-Enhancing Design: enables 42% faster precision work
  • Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility - 94% of glove wearers reported improved fingertip control and tactile sensitivity*
  • Premium Comfort: 98% of professionals preferred HyFlex 11-574 for precision handling tasks and all-day wear*
  • Proven Productivity: Users wearing HyFlex 11-574 safety gloves completed precision tasks 42% faster*
  • Advanced Cut Protection: Features next-generation INTERCEPT™ reinforced HPPE yarn for reliable ANSI/ISEA 105-2024 A4/ EN ISO D cut resistance when handling sharp or rough-edged objects
  • Improved Compliance: Reduced glove removal during shifts thanks to touchscreen compatibility and certified skin-friendliness.

Do not use: against chemicals, the glove is not liquidproof; against flames or temperatures - 25°C or +100°C; for heavy-duty mechanical applications.

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 PUN Level 2, ANSI/ISEA 105-2024 Cut Level A4, Dermatologically Tested, EN 388:2016 +A1:2018, Food Contact
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Gray, Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free No
Material HPPE, Nylon, Natural Rubber, Polyester, Spandex, Foam Nitrile
Product Type Cut-resistant Gloves
Size 5
EN388 Standard EN388:3X31D
For Use With (Application) Assembly of small parts, Assembly and inspection of components, Body Surface checking, marking and touching up, Dry food handling and packaging, Handling parts with sharp, rough edges
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 2
Quantity 12 Pairs/Band, 12 Bands/Carton
Series HyFlex 11-574 Aerofit Technology Gloves
Thumb Style Reinforced
Yarn Gauge 21
Length (English) 8.65 in.
Length (Metric) 220 mm
Show More Show Less