missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-571VP Nitrile Industrial Gloves, Palm-Coated
Description
- Ultra-lightweight design
- Increased Durability for Extended Use: Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer lasting handling in abrasive conditions (Compared to previous technology versions)
- Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE single yarn, HyFlex™ 11-571 safety gloves achieve EN ISO D / ANSI A4 standards for cut resistance providing 2x more cut protection (Versus similar gloves made of standard HPPE yarn)
- Touchscreen Compatible/ ESD: Allows the wearer to work multiple touchscreen devices while keeping gloves on
Specifications
Specifications
| Certifications/Compliance | ANSI ABR 4, ANSI Cut A4, Ecovadis label, EN ISO 21420:2020, EN 16350:2014, EN 388:2016 +A1:2018, Food Contact, OEKO-TEX™ Hohenstein, Dermatologically Tested |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Latex Free | Yes |
| Material | HPPE, Carbon, Nylon, Spandex |
| Product Type | Industrial Gloves |
| Size | 5 |
| Show More |