missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hyflex™ 11-561 Vend Pack Gloves
Our lightest EN ISO Cut C and ANSI/ISEA 105-2024 Cut A3 glove. Offering 2 times greater cut resistance.
Supplier: Ansell 11561VP060
Description
- Ultra-lightweight design: 20% lighter for unparalleled comfort and dexterity
- EN CUT ISO C and ANSI/ ISEA 105-2024 CUT A3 protection: 2x greater cut resistance
- Improved FORTIX™ Technology: up to 20% greater durability
Specifications
| EN 388:2016, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX™ Centexbel, Category II | |
| Nylon, HPPE, Basalt, Spandex, Polyester | |
| Blue | |
| Specific | |
| Nylon, HPPE, Spandex, Polyester, Nitrile | |
| 6 | |
| Handling metal sheets and panels, Handling parts with sharp, rough edges, Final assembly, Handling materials with sharp or rough edges, Assembly and inspection of components, Applying finish to materials, products, Compatible with consumer and industrial touchscreens | |
| Blue | |
| Nylon, HPPE, Basalt, Spandex, Polyester | |
| ANSI/ISEA 105-16 Level 4 | |
| 15 |
| Knit | |
| Nitrile | |
| ANSI A3 | |
| No | |
| Cut-resistant Gloves | |
| 4 x 42 C | |
| Unisex | |
| Knit | |
| 11-561 | |
| Reinforced |