missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-561 Cut Protection Industrial Gloves, Palm Coated
Industrial gloves are ideal for when high cut, puncture and abrasion resistance are needed in dry to slightly oily working conditions. The thin, light coating uses FORTIX technology, which provides extra durability and a fit that is comfortable and breathable.
$140.94 - $140.94
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Blue, Gray |
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Qty | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Qty | ||||
|
19-501-196
|
Ansell
11561050 |
5 | White |
Pack of 12 Each for $140.94
Case of 144 Pack for $16,777.44
|
|
||||
Description
- The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort
- The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
- The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting
- The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF or other chemicals
- Fiberglass-free
Specifications
| ANSI 4 | |
| Knit | |
| Blue, Gray | |
| Specific | |
| Nylon, HPPE, Spandex, Polyester, Nitrile | |
| EN 388:4X42C | |
| Nylon, HPPE, Basalt, Polyester, Spandex | |
| Keystone | |
| 21 cm |
| EN 420:2003 + A1:2009; Category II | |
| Nitrile | |
| ANSI A3 | |
| Yes | |
| Cut-resistant Gloves | |
| Knit | |
| HyFlex™ 11-561 | |
| 8.2 in. |