missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-515 High Visibility Cut-Resistant Gloves

Catalog No. 19500998
Change view
Click to view available options
Size:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19500998 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19500998 Supplier Ansell Supplier No. 11515060
Only null left

Medium duty, high visibility gloves feature comfort and durability combined with ANSI Level 5 Cut performance.

  • Allows users to handle sharp parts and knives with confidence
  • Increases worker output and security in light oil or dry applications
  • Provides ANSI Level 4 abrasion resistance for longer life
  • New coating technology provides increased wear in high stress areas
  • Silicone-free and latex-free for worker and product protection
  • Available in a wide range of sizes to protect more workers
  • Also available in vend pack

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Construction Knit
Coating Material Nitrile
Color Orange, Yellow
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free Yes
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X42E, EN 388:4442
For Use With (Application) Press shop operations, handling metal sheets and panels, inspection, processing sheets, cutting glass
Glove Cuff Style Knit
Liner Material Aramid Fiber, Spandex, Stainless Steel
Model 285216
Series HyFlex™ 11-515
Length (English) 9 in.
Length (Metric) 23.5 cm
Show More Show Less