missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydroxyethyl Cellulose (4,500-6,500mPa.s, 2% in Water at 25°C), TCI America™
Specifications
Specifications
| Quantity | 25 g |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | Hydroxyethyl Cellulose (4,500-6,500mPa.s, 2% in Water at 25°C) |
Safety and Handling
| EINECSNumber | (8)-0194 |
| RTECSNumber | FJ5958000 |
| TSCA | Yes |