missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Hydrol Pre-filled Containers, 10% NBF

Catalog No. 22045406
Change view
Click to view available options
Capacity (Metric):
40 mL
60 mL
90 mL
120 mL
240 mL
480 mL
960 mL
No. per Case:
200/Cs.
24/Cs.
240/Cs.
300/Cs.
420/Cs.
50/Cs.
9/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Case
22045406 480 mL 24/Cs.
361015687 40 mL 420/Cs.
361015688 60 mL 300/Cs.
22110689 90 mL 240/Cs.
361015690 120 mL 200/Cs.
22045405 240 mL 50/Cs.
22045407 960 mL 9/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22045406 Supplier Epredia™ Supplier No. RBBP0480
Edge

Hydrol containers are made of polypropylene and are bulk packaged in corrugate trays. These are packaged in larger quantities and are ideal for larger labs with high throughput and have the ability to store large amounts of containers.

Specifications

Product Type Pre-filled Specimen Container
Material Polypropylene
Capacity (Metric) 480 mL
Includes 10% Formalin
No. per Case 24/Cs.