missing translation for 'onlineSavingsMsg'
Learn More

Contec™ HydroKlean Solution
GREENER_CHOICE

Catalog No. 19200020
Change view
Click to view available options
Volume (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19200020 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19200020 Supplier Contec™ Supplier No. SBT34HK6IR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile fill low endotoxin cleaner with hydrogen peroxide

  • Contec HydroKlean is a blend of 6% hydrogen peroxide and water for injection in a 17 oz  (0.5L) and 34 oz (1L) bottle with installed trigger sprayer as well as a 170 oz (5L) capped container 
  • Hydrogen peroxide is not classed as corrosive and can be used safely in all areas of a cleanroom 
  • The product is 0.2μm filtered and sterile filled into pre-irradiated containers under Grade A unidirectional airflow and bagged in a Grade B/ ISO Class 5 cleanroom

Specifications

Product Type HydroKlean Solution
Certifications/Compliance Packaged in a Grade B/ISO 5 cleanroom
Composition 6% hydrogen peroxide and water
Container Type Trigger Spray Bottle
Filtered 0.2 μm
For Use With (Application) Intended for sterile areas; suitable for use in Grade A or Grade B areas, as well as on product-contact surfaces because it is blended with WFI.
Volume (English) 34 oz.
Volume (Metric) 1 L