missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Hydrogen Peroxide WFI Wipes
Description
Benefits
- Extremely low odor and low residue
- Highest quality water for injection for your facility
- Saves time and labor of preparation
- Eliminates errors and the need to validate preparation procedures
- Facilitates introduction into your critical areas
- Allows easy entry into controlled environments
- Supports quality assurance and quality control
Features
- High quality hydrogen peroxide
- WFI produced from a Finn-Aqua™ Multiple Effect Water Still
- Chemistry is ready to use without any mixing or activation
- 0.2 micron filtered, filled in ISO Class 5 (Grade A or Grade B at rest) environment and each lot is USP <71> sterility tested
- Double bagged
- Manufactured in accordance with cGMP with complete lot traceability
Applications
- Removal of residues and cleaning of:
- Countertops
- BSL hoods
- Carts and other equipment
Specifications
Specifications
| Length (English) | 9 in. |
| Length (Metric) | 22 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22 cm |
| Material | Polyester |
| Color | White |
| Edges | Sealed |
| Packaging Quantity | 15 Pk. |
| Saturation Solution | 6% Hydrogen Peroxide |