missing translation for 'onlineSavingsMsg'
Learn More

Micro Essential Lab Hydrion™ Single Roll pH Test Paper Dispensers

Catalog No. 14853150B
Change view
Click to view available options
pH Range:
1 to 2.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
14853150B 1 to 2.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14853150B Supplier Micro Essential Lab Supplier No. 315/BADUOM
Only null left

Hydrion™ pH Paper provides excellent color separation in the alkaline range and offers clear bright single color matches for various pH ranges.

Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:

  • Classroom Demonstrations
  • Hospital Laboratories
  • General Laboratories
  • Industrial Testing
  • Food Service
  • Safety Testing
  • Emergency Testing
  • Agricultural Testing

Each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart. Provides for approximately 1000 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

pH Range 1 to 2.5
Includes Reusable dispenser, Matching color chart, 1 roll of pH paper
No. of Tests 1000 Tests
Type Short-range pH Test Paper
Dimensions (L x W) 4.6 m x 0.55 cm (15 ft. x 0.21 in.)
Length (English) 15 ft.
Length (Metric) 4.6 m
Width (English) 0.21 in.
Width (Metric) 0.55 cm

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.