missing translation for 'onlineSavingsMsg'
Learn More

Mopec Hydraulic Autopsy Carrier

Catalog No. 22045389
Change view
Click to view available options
Width (English):
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22045389 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22045389 Supplier Mopec Supplier No. 600017H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight, durable autopsy carrier with smooth height adjustment for positioning, safe body transport, and easy cleaning.

Construction

  • Hydraulic Stryker base able elevate tray 14 in. and tilt tray according to preference
  • Enable fifth wheel steering, neutral, or full brakes with foot controls
  • For use with T3603 Plastic Body tray only (sold separately)
  • Underside of T3603 tray mates to top of the carrier to securely hold the tray in place without the use of mechanical fasteners

Materials

  • 11 ga. 1.5 in. SQ 304 Stainless steel frame with a 180-grit polish finish

Dimensions

  • 80.5 L X 30 W X 26.8 in. to 40.1 in. H (lower to higher end)

Capacity

  • 500 lb.

Performance

  • Raise or lower the cart using the dual sided mounted foot controls

Compatibility

  • T3603 (Plastic Body Tray)

Note: Trays sold separately.

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel (304)
Height (English) 26.8 to 40.1 in.
Length (English) 80.5 in.
Width (English) 30 in.