missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Hydraulic Autopsy Carrier Chassis
Description
Construction
- Hydraulic foot pump elevation, 13 in.
- Four-wheel steel-ring brake system with dual end activators.
- Dual retractable fifth wheel steering.
- Cadaver lift accessible.
- Fits corresponding JC Series 23 in. or 27 in. trays only (sold separately)
Materials
- 11 Gauge 304 Stainless steel
- Hydraulic Stryker base
Dimensions
- 76.1 L x 30 W x 28.8 (minimum) to 41.8 (maximum) H in.
Capacity
- 600018-H-JC023: 300 lb.
- 600018-H-JC027: 350 lb.
Compatibility
- 600018-H-JC023: JC023 and JC023D trays only
- 600018-H-JC027: JC027 and JC027D trays only
Note: Trays sold separately.
Specifications
Specifications
| Product Type | Hydraulic Autopsy Carrier Chassis |
| Material | Stainless Steel |
| Height (English) | 21.8 to 41.8 in. |
| Length (English) | 76.1 in. |
| Width (English) | 30 in. |
| Load Capacity (English) | 350 lb. |