missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ HydraFlock™ Sterile Revised Ultrafine Flock Swab
Ultrafine Flock Tipped Applicator with Plastic Handle
$563.09 - $563.09
Specifications
| Handle Material | Polystyrene |
|---|---|
| Shelf Life | 5 Years |
| Tip Material | Flocked Polyester |
| Tip Type | Ultrafine |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Breakpoint | For Use With (Application) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Breakpoint | For Use With (Application) | Price | Quantity | ||||
|
22-029-698
|
Puritan™
253320HEMB80MM |
80 mm | Nasopharyngeal Collection |
Case of 500 Each for $563.09
|
|
||||
Description
- A new era in flock swab technology. HydraFlock™ provides superior collection and release of specimens.
- The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens
- Rapid diagnostic testing and specimen collection
- Ultrafine flock tip
- Tip material is comprised of a polyester bicomponent fiber
- Made in USA
Specifications
| Polystyrene | |
| Flocked Polyester | |
| Sterile | |
| White | |
| 10 boxes of 50 individually wrapped swabs = 500/cs |
| 5 Years | |
| Ultrafine | |
| 0.14 in. | |
| 3.6 mm | |
| Swab |