missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-602 Fully Nitrile Coated Heavy Duty Cotton Jersey Gloves
Ansell's unique nitrile coating formulation offers resistance to sharp/abrasive materials, oil, and grease. The heavy duty design is durable, and certified clean for metals and motor manufacturing.
$5.90 - $5.90
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Construction | Cut and Sewn |
| Coating Material | Nitrile |
| Color | Blue, Natural |
| Cut Resistance Rating | ANSI A1 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
11-391-127B
|
Ansell
2760211100 |
10 |
Pair for $5.90
Case of 144 Pair for $753.12
|
|
|||||
Description
- Ansell's unique nitrile formulation offers resistance to sharp and abrasive materials
- Gloves provides a barrier against grease and oil that will not degrade
- Guaranteed clean for metals and motor manufacturing
- Three times more durable than heavy-duty leather
- Stronger and more flexible than PVC
- Silicone-free
Specifications
| ANSI 4 | |
| Nitrile | |
| ANSI A1 | |
| Specific | |
| Cotton | |
| Automotive, Machinery/Equipment, and Metal Fabrication | |
| 27-602 |
| Cut and Sewn | |
| Blue, Natural | |
| No Texture | |
| Yes | |
| Dip-coated Gloves | |
| Knit |