missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-600 Nitrile Coated Heavy Duty Work Gloves - Knitwrist
Description
- Designed to be extra tough for use in environments that involve rough, abrasive materials
- Constructed of cotton and jersey fabric for a high level of user comfort
- Unique nitrile coating provides barrier protection against oil and grease
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Cut and Sewn |
| Coating Material | Nitrile |
| Color | Blue, Natural |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cotton |
| Show More |