missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ RPMI 1640 Media, Powder

Catalog No. SH3001102
Change view
Click to view available options
Quantity:
10 L
2 x 5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3001102 2 x 5 L
SH3001103 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3001102 Supplier Cytiva Supplier No. SH30011.02
Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Support cell culture growth and biomanufacturing processes. HyClone™ RPMI 1640 Media, Powder is manufactured using ISO 9001 certified processes.

  • High-quality classical media formulations in convenient packaging configurations
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot-to-lot consistency

Specifications

Form Powder
Product Type RPMI 1640, with L-glutamine
Sterility Non-sterile
With Additives Glutamine
Without Additives No Sodium Bicarbonate
Quantity 2 x 5 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture