missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media
Description
- Format: Liquid
Specifications
Specifications
| Form | Liquid |
| Product Type | RPMI 1640 |
| Sterilization Method | 0.1 μm Sterile-filtered |
| Without Additives | No Phenol Red |
| Quantity | 500 mL |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |