missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media
Designed to support cell culture growth and biomanufacturing processes.
Supplier: Cytiva SH30255.02
Description
- Format: Liquid
Chemical Identifiers
| Liquid | |
| 0.1 μm Sterile-filtered | |
| 2° to 8°C, away from light |
| RPMI 1640 | |
| ISO 9001:2000 |
Specifications
| Liquid | |
| 0.1 μm Sterile-filtered | |
| 1000 mL | |
| 2° to 8°C, away from light |
| RPMI 1640 | |
| HEPES, Phenol Red, Phenol Red | |
| ISO 9001:2000 |
Safety and Handling
ShelfLife : 18 Months