missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ RPMI 1640 Media

Catalog No. SH3002701
Change view
Click to view available options
Quantity:
1000 mL
6 x 1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine, HEPES, Phenol Red
Glutamine, Phenol Red
HEPES, Phenol Red, Phenol Red
Phenol Red
Without Additives:
No Glutamine
No Phenol Red
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives Without Additives
SH3002701 500 mL Glutamine, Phenol Red -
SH30027FS 6 x 500 mL Glutamine, Phenol Red -
SH3002702 1000 mL Glutamine, Phenol Red -
SH30027LS 6 x 1000 mL Glutamine, Phenol Red -
SH3009602 1000 mL Phenol Red No Glutamine
SH30096LS 6 x 1000 mL Phenol Red No Glutamine
SH30096FS 6 x 500 mL Phenol Red No Glutamine
SH30255FS 6 x 500 mL Glutamine, HEPES, Phenol Red -
SH3025501 500 mL Glutamine, HEPES, Phenol Red -
SH3025502 1000 mL HEPES, Phenol Red, Phenol Red -
SH3060501 500 mL - No Phenol Red
SH3009601 500 mL Phenol Red No Glutamine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. SH3002701 Supplier Cytiva Supplier No. SH30027.01
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions
Edge

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid

Specifications

Form Liquid
Product Type RPMI 1640
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Phenol Red
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light