missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Penicillin Streptomycin 100X Solution

Catalog No. SV30010
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SV30010 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SV30010 Supplier Cytiva Supplier No. SV30010
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used to control/destroy destructive microorganisms such as bacteria

  • Broad spectrum bacteriostatic with activity against gram negative and gram positive organisms
  • Used as antibacterial or antimycobacterial
  • Common working concentration for Penicillin is 100U/mL; For Streptomycin: 100μg/mL

Specifications

Content And Storage -10° to -20° C
Description 10,000U/mL Penicillin, 10,000μg/mL Streptomycin in 0.85% NaCl
Antibiotic Spectrum Broad Spectrum, Gram-Negative and Gram-Positive Bacteria
Concentration 100 X
Form Liquid
Product Type Antibiotic
Sterilization Method 0.1 μm Sterile-filtered
Quantity 100 mL