missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Medium 199

Catalog No. SH3025301
Change view
Click to view available options
Quantity:
500 mL
6 x 500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3025301 500 mL
SH30253FS 6 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3025301 Supplier Cytiva Supplier No. SH30253.01
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid

Specifications

Form Liquid
Product Type Medium 199 with Earle's Balanced Salt Solution (EBSS), L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Earle's Balanced Salt Solution (EBSS)
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light