missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Iscove's Modified Dulbecco's Medium (IMDM)

Catalog No. SH3025901
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine, HEPES
HEPES
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives
SH3025901 500 mL HEPES
SH3022802 1000 mL Glutamine, HEPES
SH30228FS 6 x 500 mL Glutamine, HEPES
SH3022801 500 mL Glutamine, HEPES
SH3025902 1000 mL HEPES
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SH3025901 Supplier Cytiva Supplier No. SH30259.01
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support cell culture growth and biomanufacturing processes with HyClone™ Iscove's Modified Dulbecco's Medium (IMDM), manufactured using ISO 9001:2000-certified processes.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes

Specifications

Form Liquid
Product Type IMDM with HEPES; without L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives HEPES
Without Additives No Glutamine
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Without L-Glutamine