missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Iscove's Modified Dulbecco's Medium (IMDM)

Support cell culture growth and biomanufacturing processes with HyClone™ Iscove's Modified Dulbecco's Medium (IMDM), manufactured using ISO 9001:2000-certified processes.

Supplier:  Cytiva SH30228.01

 View more versions of this product

Catalog No. SH3022801


Only null left

Description

Description

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
Specifications

Chemical Identifiers

Liquid
0.1 μm Sterile-filtered
2° to 8°C, away from light
Sterile-filtered
ISO 9001:2000

Specifications

Liquid
Sterile-filtered
Glutamine, HEPES
500 mL
2° to 8°C, away from light
IMDM modified medium with L-glutamine, HEPES
0.1 μm Sterile-filtered
No α-Thioglycerol
ISO 9001:2000
With L-Glutamine, with HEPES, without Alpha-Thioglycerol
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 12 Months

SDS
Documents

Documents

Promotions

Promotions