missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Ham's Nutrient Mixture F12 Media

Catalog No. SH3052601
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine
Glutamine, Phenol Red, Sodium Pyruvate
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives
SH3052601 500 mL Glutamine, Phenol Red, Sodium Pyruvate
SH3002602 1000 mL Glutamine
SH30026FS 6 x 500 mL Glutamine
SH3002601 500 mL Glutamine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SH3052601 Supplier Cytiva Supplier No. SH30526.01
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities

Specifications

Form Liquid
Product Type Ham's F12 Medium, Kaighn's modification
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Phenol Red, Sodium Pyruvate
Quantity 500 mL
Certifications/Compliance cGMP, ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Ham's F12, Kaighn's Modification