missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Ham's Nutrient Mixture F12 Media

Catalog No. SH3002601
Change view
Click to view available options
Quantity:
500 mL
1000 mL
6 x 500 mL
With Additives:
Glutamine
Glutamine, Phenol Red, Sodium Pyruvate
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives
SH3002601 500 mL Glutamine
SH3002602 1000 mL Glutamine
SH30026FS 6 x 500 mL Glutamine
SH3052601 500 mL Glutamine, Phenol Red, Sodium Pyruvate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SH3002601 Supplier Cytiva Supplier No. SH30026.01
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities

Specifications

Form Liquid
Product Type Ham's Nutrient Mixture F12, with L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine
Quantity 500 mL
Certifications/Compliance cGMP, ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Ham's F12, 1 X, with 1.00mM L-Glutamine