missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's Modified Eagles Medium

Designed to support cell culture growth and biomanufacturing processes.

Supplier:  Cytiva SH30284.02

 View more versions of this product

Catalog No. SH3028402


Only null left

Description

Description

  • Format: Liquid
Specifications

Chemical Identifiers

Liquid
0.1 μm Sterile-filtered
ISO 9001:2000
2° to 8°C, away from light

Specifications

Liquid
0.1 μm Sterile-filtered
No Phenol Red, No Sodium Pyruvate
ISO 9001:2000
Liquid medium with L-glutamine and glucose; without phenol red, sodium pyruvate; 1000 mL bottle
DMEM/High glucose with L-glutamine; without phenol red, sodium pyruvate
Glutamine, Glucose
1000 mL
2° to 8°C, away from light
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 12 Months

SDS
Documents

Documents

Promotions

Promotions