missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Description
- Format: Liquid
Specifications
Specifications
| Form | Liquid |
| Product Type | DMEM/High glucose with 4.0mM L-glutamine, with sodium pyruvate |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Glutamine, Sodium Pyruvate |
| Quantity | 6 x 1000 mL |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |
| Description | Liquid modified medium with L-glutamine, glucose, and HEPES; without sodium pyruvate; 6 x 1000mL |