missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Description
- Format: Liquid
Specifications
Specifications
| Classification | None |
| Form | Liquid |
| Product Type | DMEM/High glucose with L-glutamine, sodium pyruvate |
| Sterility | Sterile |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Glutamine, Sodium Pyruvate |
| Without Additives | None |
| Quantity | 1000 mL |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |