missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's Modified Eagles Medium

Catalog No. SH3024301
Change view
Click to view available options
Quantity:
1000 mL
6 x 1000 mL
500 mL
6 x 500 mL
With Additives:
Glucose
Glucose, Sodium Pyruvate
Glutamine, Glucose
Glutamine, Ribonucleosides, Deoxyribonucleosides
Glutamine, Sodium Pyruvate
Without Additives:
No Glutamine
No Glutamine, No Phenol Red, No Sodium Pyruvate
No Glutamine, No Sodium Pyruvate
No HEPES
No Phenol Red, No Sodium Pyruvate
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives Without Additives
SH3024301 500 mL Glutamine, Sodium Pyruvate No HEPES
SH3028401 500 mL Glutamine, Ribonucleosides, Deoxyribonucleosides No Phenol Red, No Sodium Pyruvate
SH3008102 1000 mL Glucose No Glutamine, No Sodium Pyruvate
SH30081FS 6 x 500 mL Glucose No Glutamine, No Sodium Pyruvate
SH3024302 1000 mL Glutamine, Sodium Pyruvate -
SH30243LS 6 x 1000 mL Glutamine, Sodium Pyruvate -
SH3028501 500 mL Glucose, Sodium Pyruvate No Glutamine
SH30243FS 6 x 500 mL Glutamine, Sodium Pyruvate No HEPES
SH3028502 1000 mL Glucose, Sodium Pyruvate No Glutamine
SH3008101 500 mL Glucose No Glutamine, No Sodium Pyruvate
SH3058502 1000 mL Glucose No Glutamine, No Phenol Red, No Sodium Pyruvate
SH3028402 1000 mL Glutamine, Glucose No Phenol Red, No Sodium Pyruvate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. SH3024301 Supplier Cytiva Supplier No. SH30243.01
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid

Specifications

Form Liquid
Product Type DMEM/High glucose with L-glutamine, sodium pyruvate
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Sodium Pyruvate
Without Additives No HEPES
Quantity 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light