missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's Low Glucose Modified Eagles Medium

Catalog No. SH30021FS
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH30021FS 6 x 500 mL
SH3002101 500 mL
SH3002102 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SH30021FS Supplier Cytiva Supplier No. SH30021.FS

Support cell culture growth and biomanufacturing processes with HyClone™ Dulbecco's Low Glucose Modified Eagles Medium (DMEM), manufactured using ISO 9001:2000-certified processes.

  • All raw material components must pass strict quality control testing to confirm the appropriate level of quality
  • Tested to determine which (if any) ingredients are of animal origin or, if they have come in contact with animal-derived materials in manufacture
  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process quality water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes

Specifications

Form Liquid
Product Type DMEM/Low glucose with L-glutamine, sodium pyruvate
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glucose, Glutamine, Sodium Pyruvate
Quantity 6 x 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light