missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ DMEM/HIGH Powdered Media

Catalog No. SH3000302
Change view
Click to view available options
Quantity:
10 L
2 x 5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3000302 2 x 5 L
SH3000303 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3000302 Supplier Cytiva Supplier No. SH30003.02
Only null left

Supports cell culture growth and biomanufacturing processes with powdered DMEM high glucose media. HyClone™ DMEM/HIGH Powdered Media is manufactured using ISO 9001 processes.

  • High-quality classical media formulations in convenient packaging
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot–to–lot consistency

Specifications

Form Powder
Product Type DMEM/High glucose with L-glutamine, without Sodium Pyruvate
Sterilization Method Non-sterile
With Additives Glutamine, Glucose
Without Additives No Sodium Pyruvate, No Sodium Bicarbonate
Quantity 2 x 5 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture