missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ DMEM/F12 1:1 Media

Catalog No. SH30271FS
Change view
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine
Glutamine, HEPES
Glutamine, HEPES, Sodium Pyruvate
HEPES
Without Additives:
No Glutamine
No HEPES
No HEPES, No Phenol Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives Without Additives
SH30271FS 6 x 500 mL Glutamine No HEPES
SH3002302 1000 mL Glutamine, HEPES -
SH3027202 1000 mL Glutamine No HEPES, No Phenol Red
SH30126FS 6 x 500 mL HEPES No Glutamine
SH3026101 500 mL Glutamine, HEPES, Sodium Pyruvate -
SH30023FS 6 x 500 mL Glutamine, HEPES -
SH3002301 500 mL Glutamine, HEPES -
SH3027101 500 mL Glutamine No HEPES
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. SH30271FS Supplier Cytiva Supplier No. SH30271.FS
Only null left

Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.

  • System tested with HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
  • Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
  • Eequal parts blend of DMEM and Ham's F12 media
  • Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
  • Contains 17.5mM Glucose and 0.5mM Sodium Pyruvate
  • Concentration: 2.5mM L-Glutamine and 15mM HEPES
  • Available with or without L-Glutamine, Phenol Red or HEPES
  • Available in multiple sizes and configurations of liquid or powder

Specifications

Form Liquid
Product Type DMEM/F12 1:1 Medium
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine
Without Additives No HEPES
Quantity 6 x 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light