missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ CDM4HEK293™ Media
Description
- Chemically-defined
- Animal-derived component free (ADCF) cell culture media
Specifications
Specifications
| Classification | None |
| Form | Liquid |
| Product Type | Vector or Protein Production HEK Medium |
| Sterility | Sterile |
| Sterilization Method | 0.2 μm Sterile-filtered |
| With Additives | Sodium Bicarbonate, Poloxamer 188 |
| Without Additives | No Phenol Red, No Glutamine, No HEPES |
| Quantity | 1000 mL |
| Certifications/Compliance | cGMP |
| Content And Storage | 2° to 8°C, away from light |
| Show More |