missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ AdvanceSTEM™ Mesenchymal Stem Cell Expansion Kit

Catalog No. SH3087902
Change view
Click to view available options
Quantity:
1000 mL
Kit - to make 11 mL complete media
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3087902 1000 mL
SH3087801 Kit - to make 11 mL complete media
SH3087901 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SH3087902 Supplier Cytiva Supplier No. SH30879.02

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support expansion and maintenance of undifferentiated human mesenchymal stem cells (hMSCs) with HyClone™ AdvanceSTEM™ Mesenchymal Stem Cell Expansion Kit.

Specifications

Cell Type Undifferentiated Human Mesenchymal Stem Cells
Form Liquid
Product Type Stem Cell Differentiation Media
Sterility Sterile-filtered
Quantity 1000 mL
Content And Storage Store at 2° to 8°C away from light
Description Mesenchymal Stem Cell Basal Medium