missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Hybridization Oven Bottles and Accessories
Specifications
Specifications
| Volume (Metric) | 285 mL |
| Product Type | Hybridization Bottle (30 cm L) |
| Material | Borosilicate Glass |
| Color | clear |
| For Use With (Application) | DNA, RNA, or protein identification |
| Length (Metric) | 30 cm |
| For Use With (Equipment) | UVP hybridization ovens |
| Closure Material | Polypropylene, PTFE |