missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boekel Scientific™ Hybridization Glass Bottles for Boekel Little Shot Oven

Description
- Pack of 2 Bottles
- Comes with Blue Caps
- For Use with Standard Carousel
Specifications
Specifications
| Product Type | Hybridization Bottle |
| Diameter (English) Inner | 1.37 in. |
| Material | Glass |
| Diameter (Metric) Inner | 35 mm |
| Length (Metric) | 100 mm |
| Color | Blue |
| For Use With (Equipment) | Boekel little SHOT III medium capacity oven |
| Includes | Blue caps and silicone O-ring |
| Length (English) | 3.93 in. |