missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Hybond™ Blotting Paper
Description
- For gel electrophoresis
- Used with Hybond blotting membranes
- Pure cellulose grade
- Medium wet strength
- Smooth surface
Specifications
Specifications
| For Use With (Equipment) | Gel Electrophoresis, Hybond Blotting Membranes |
| Type | Hybond Blotting Paper |
| Thickness (English) | 0.01 in. |
| Thickness (Metric) | 0.03 cm |
| Dimensions (L x W) | 7.9 x 7.9 in. (20 x 20 cm) |
| Length (English) | 7.9 in. |
| Length (Metric) | 20 cm |
| Width (English) | 7.9 in. |
| Width (Metric) | 20 cm |