missing translation for 'onlineSavingsMsg'
Learn More

Coast™ HX5R 345 Lumen Rechargeable Focusing LED Pocket Light

Catalog No. 19012018
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012018 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012018 Supplier Coast™ Supplier No. 21625

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Lithium-Ion Battery, USB charging cord

Requires

Lithium-Ion Battery or CR123 Battery

Prefer quick and easy charging? Then go with our HX5R Flashlight, which features USB charging. A USB insert found in the tail cap can be used with USB, AC/DC adapters.

Prefer quick and easy charging? Then go with our HX5R Flashlight, which features a USB charging. A USB insert found in the tail cap can be used with USB, AC & DC adapters. The Daul Power system allows the light to run on our custom rechargeable battery and a standard C123 alkaline battery. The light also features a two-way clip that makes it easy to clip in either direction on your pockets or even the bill of your hat. Using our Pure Beam Focusing System with Slide Focus, this light can easily transition from flood to spot modes with one hand. With Coast's commitment to quality, the HX5R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HX5R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 1.48 lb.
Weight (Metric) 0.67 kg
Color Black
Height (Metric) 37.2 cm
Length (Metric) 4.6 cm
Material Aluminum
Width (Metric) 24.2 cm
Product Type Handheld Flashlight