missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ Humidity and Temperature Stability Chamber

Humidity and temperature stability chamber with proportional integral derivative (PID) controller with LCD display
$63,765.72 - $101,281.14
| Catalog Number | Mfr. No. | Weight (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (English) | Price | Quantity & Availability | |||||
22651363
![]() |
Corepoint Scientific™
NSRI231WSG/0H |
356 lb. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651364
![]() |
Corepoint Scientific™
NSRI492WSG/0H |
514 lb. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651366
![]() |
Corepoint Scientific™
NSRI492WSW/0H |
480 lb. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Proportional integral derivative (PID) controller with LCD display
- Programmable ramp and soak
- Process phase graphic animations
- USB data port
- RS-485 communication (MODBUS-RTU)
- Real time clock
- Battery backup
- Event logs: 100
- Visual alarm indicator
- Audible alarm indicator
- Process phase specific temp alarm
- Process phase specific humidity alarm
- Power failure alarm
- Sensor failure alarm
- Cabinet is foamed-in-place with EPA compliant high density
- Polyurethane foam insulation
- White-powder coated steel exterior
- 304 stainless steel interior
- Magnetic door gasket for positive seal
- Keyed door lock
- Humidity set point range: 15 to 95% RH
- Humidity control: ± 0.1%RH
Specifications
| 81.5 in. |