missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Teeth Model

Catalog No. S012566
Change view
Click to view available options
Dimensions (L x W x H): 17 x 13 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012566 Dimensions (L x W x H): 17 x 13 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012566 Supplier Eisco™ Supplier No. AM0047

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Human teeth model set has 5 different models that are 8 times life size. Each model is mounted on its own plastic stand.

  • This Human teeth model set has 5 different models
  • These are all hand painted with great detail.
  • Teeth are 8 times life size
  • Each model is mounted on its own plastic stand

Specifications

Color White, Tan, Blue
Dimensions (L x W x H) 17 x 13 x 6 in.
Material Plastic
Weight (English) 4.5 lb.
Gender Male, Female
Product Type Teeth Model