missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Skin Model

Catalog No. S15008
Change view
Click to view available options
Grade:
High School, College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15008 High School, College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15008 Supplier Eisco™ Supplier No. AM0318

This Human Skin Model is 300 times larger than life size and presents an accurate display of dermatological structures.

  • Model depicts the three layers of the skin and internal structures for detailed examination
  • Made of polyvinyl chloride (PVC) plastic for durability
  • Hand-painted with vivid non-toxic paint
  • Numbered and supplied with English key card
  • Model without base measures 10 x 8 x 1.25 in.
  • Mounted on base measuring 13 x 10 x 1 in.

Details Identified

  • Epidermis, dermis, hypodermis, hair, sweat pore, oil gland, sweat gland, and blood vessels

Specifications

Dimensions (L x W x H) 10 x 8 x 1.25 in. (Without Base)
Dimensions (L x W) 13 x 10 in. (Base)
For Use With (Application) Detailed Examination of Human Skin
Grade High School, College
Includes English Key Card
Material PVC
Mounting Base
Product Type Model, Human Skin