missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Human Skeleton Model, 42 cm

Catalog No. S000885
Change view
Click to view available options
Height (English):
16.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S000885 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S000885 Supplier United Scientific™ Supplier No. HSKL42

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

This Human Skeleton Model, 42 cm is ideal for desktop demonstrations.

A miniature model of the human skeleton, 16.5 in. (42 cm) tall. Constructed of durable PVC plastic, it features a spring-mounted jaw and removable arms and legs. The skeleton includes a rod mount and black plastic base. Overall height when on the stand is 18.9 in. (48 cm) tall.

  • Articulated limbs
  • Spring action jaw
  • Heavy base to prevent toppling over
  • Includes a key card

Specifications

Height (English) 16.5 in.
Height (Metric) 42 cm
Material PVC
Product Type Human Skeleton