Learn More
Gibco™ Human Skeletal Myoblasts (HSkM)
Description
Primary normal human skeletal myoblasts (HSkM) are designed to undergo highly efficient differentiation directly following plating of cryopreserved cells. Each vial contains cells that have been cryopreserved in a medium containing 10% DMSO and will differentiate within 48 hours after plating. These cells do not require expansion prior to differentiation. Cell viability is >70% post thaw with a ≥50% myogenic index after 48 hours. They are intended for use by researchers investigating the molecular and biochemical bases of various normal and disease processes. They are compatible with Bacmam delivery technologies for various downstream applications. Large size contains 4.5 x 10^6–7.5 x 10^6 cells per vial and small size contains 1.1 x 10^6–1.9 x 10^6 cells per vial.
The cells are:
- Performance tested—guaranteed to differentiate ≥50% following 48 hours of incubation
- Guaranteed to be ≥70% viable
- Tested for mycoplasma, bacteria, yeast or other fungi, hepatitis B, hepatitis C, and HIV-1 viruses
Each vial contain sufficient number of cells to fully seed a single multi-well dish (ranging in format from 6-well to 384-well).
Specifications
Specifications
| Content And Storage | Store in liquid nitrogen. |
| Age | Adult |
| Cell Type | Skeletal Muscle Cells |
| Culture Type | Adherent Cell Culture |
| Form | Cryopreserved |
| Gender | Mixed Gender |
| Species | Human |
| Donor Attributes | Normal |
| Donor Source | Single Donor |
| Format | Vial |
| Show More |
Frequently Asked Questions (FAQs)
Please see the images below showing Gibco Human Skeletal Myoblasts responding to physiological levels of TGF-beta1 and IGF-1. TGF-beta1 addition inhibits differentiation, whereas the addition of IGF-1 (Cat. No. PHG0075) blunts this effect. The anti-troponin staining method was used.
We use various media and supplements for the various primary cells. Details can be found here (https://www.thermofisher.com/us/en/home/life-science/cell-culture/primary-cell-culture.html).
Cumulative population doublings are calculated from the seeding density and harvesting density from each culture level.
It varies a lot depending on the age of donor, size of tissues, locations, and conditions arrived to our facility. Sometime a small amount of tissue gives us many cells and sometimes a large amount of tissue gives us a very small lot. Typically, we can get 30-300 vials.
Yes, our primary cells are isolated from tissue using enzymatic digestion.
For Research Use Only. Not for use in diagnostic procedures.