missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Scapula Bone Model

Catalog No. S27451
Change view
Click to view available options
Includes:
Left Side
Right Side
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S27451 Left Side
S27450 Right Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27451 Supplier Eisco™ Supplier No. AMCH1039AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Anatomically correct human scapula model provides an incredible amount of realism and detail for examining the human skeleton

  • Life-size, anatomically correct-model
  • Natural size and color
  • Realistic details, textures, and bony landmarks
  • Ideal for educational and medical demonstration
  • Made of durable, washable PVC plastic to withstand years of student and instructor use
  • Use for individual study or as replacement for missing/damaged pieces to a full skeletal model set

Specifications

For Use With (Application) Examining The Human Skeleton
Height (English) 2.5 in.
Includes Left Side
Length (English) 6 in.
Material PVC
Width (English) 4 in.
Product Type Anatomical Model, Human