missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Human Radius Bone Model
Description
- Life-size, anatomically correct replica
- Realistic details, textures, and bony landmarks
- Made of durable and sturdy PVC plastic
- Ideal for both student and patient educational demonstrations
- Washable
Specifications
Specifications
| For Use With (Application) | Examining The Human Skeleton |
| Includes | Left Side |
| Length (English) | 9 in. |
| Material | PVC |
| Width (English) | 1.25 in. |
| Product Type | Anatomical Model, Human |